Abbotsford
phif96t12dxho

PHILIPS LIGHTING 96 inch 110W Philips ALTODX T12 High CRI Lamp, Daylight White

Price $22.44 / EA Eco fees: $0.80
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:214890

Description

Lamp fluorescent high output(HO), rapid start (RS).

Specifications

Brand Name Philips Lighting Item Name T12 Linear Fluorescent
Type TL Bulb Overall Shape Rod
Designation F96T12/DX/H/ALTO 15PK Bulb Shape T12
Bulb Base R17D Wattage 110 W
Lumens 6750 lm Color Temperature 6500 K
Average Life 12000 hr Light Color 57 Day Light Deluxe
Color Rendering Index (CRI) 84 Voltage Rating 12 V
Diameter 38 mm Maximum Overall Length 2440 mm
Application General Use UPC 046677214890

Packages

15 - UNIT - (15) 675 - SKID - 675
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok