×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
litt412w32

LITELINE T4-12W32 12W 3200K Mini Bi-Pin T4 Fluorescent Lamp

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:T4-12W32

Description

T4 Triphosphor fluorescent lamp, high colour rendering, 3200°K colour temperature, long life, and rapid start.

Specifications

Brand Name Liteline Item Name T4 Fluorescent Lamp
Type Long Life, Triphosphor Bulb Base Group Bi-Pin
Bulb Overall Shape Rod Bulb Shape T4
Bulb Base G5 Miniature Wattage 12 W
Lumens 660 lm Color Temperature 3200 K
Color Rendering Index (CRI) 82 Start Type Rapid Start
Maximum Overall Length 433 mm

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok