Abbotsford
stnf54t5ho50kpsg5

STANPRO 69289 46-inch 54W 5000K T5HO Fluorescent Lamp

Price $6.98 / EA Eco fees: $0.40
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:69289

Description

STANDARD® offers a wide range of Linear Fluorescent lamps for all lighting applications and needs. This T5 program start linear fluorescent lamp is available in 54 W and 5 000 K.

Specifications

Brand Name Stanpro Item Name T5 Linear Fluorescent Bulb
Designation F54T5/50K/8/HO/PS/G5/ELUME S2 Bulb Shape T5
Bulb Base G5 Min Bi-Pin Wattage 54 W
Lumens 4900 lm (Initial), 4465 lm (Mean) Color Temperature 5000 K
Average Life 30000 hr at 3 hr Start, 40000 hr at 12 hr Start Light Color Daylight
Color Rendering Index (CRI) 85 Start Type Program Start
Frequency Rating 60 Hz Temperature Rating -10 °C
Diameter 16 mm Maximum Overall Length 46 in
Standards TCLP Compliant UPC 069549025998

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok