Abbotsford
phif14t5841

PHILIPS LIGHTING 22 inch 14W 4100K Philips ALTO TechnologyT5 Fluorescent Lamp, White

Price $12.11 / EA Eco fees: $0.20
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:230805

Description

Philips T5 Fluorescent Lamps featuring ALTO® Lamp Technology offer increased energy savings and low toxicity in a slim profile. F14T5/841/ALTO 40PK - 14W/841 - Min Bipin T5 HE ALTO UNP - Color Temperature: 4,100K - Average Lifetime: 24000 hours - CRI: 85 - (G5) Base - High Efficiency - Silhouette ALTO - Fluorescent Philips Light Bulb

Specifications

Brand Name Philips Lighting Item Name T5 Linear Fluorescent
Type TL Bulb Base Group Bi-Pin
Designation F14T5/841/ALTO 40PK Bulb Shape T5
Bulb Base G5 Miniature Wattage 14 W
Lumens 1350 lm Color Temperature 4100 K
Average Life 20000 hr Light Color 841 Cool White
Color Rendering Index (CRI) 82 Voltage Rating 35 V
Diameter 17 mm Maximum Overall Length 563.2 mm
Application General Use UPC 046677230807

Packages

40 - UNIT - (40)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok