Abbotsford
iwaf17t830k8rsg13stdesv

STANDARD PRODUCTS 24 inch 17W 3000K Med BiPin Rapid Start T8 Linear Fluorescent Lamp

Price $8.09 / EA Eco fees: $0.20
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:10014

Description

Fluorescent linear T8 shape lamp. Rapid start method. 3000 K colour temperature. Warm white. 1400 initial and 1330 mean luminous. 24000 hours average life.

Specifications

Brand Name Standard Products Sub Brand EarthSaver
Item Name T8 Linear Fluorescent Lamp Type LINEAR
Bulb Base Group Bi-Pin Bulb Overall Shape Rod
Designation F17T8/30K/8/RS/G13/STD ESV Bulb Shape T8
Bulb Base G13 Medium Wattage 17 W
Lumens 1400 lm Color Temperature 3000 K
Average Life 30000 hr DLC N
Color Rendering Index (CRI) 85 Start Type Rapid
Diameter 26 MM Maximum Overall Length 610 mm
UPC 069549100145

Packages

1 - UNIT - 1 25 - UNIT - 25 2400 - UNIT - 2400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok