Abbotsford
iwaf28t8850eles

STANDARD PRODUCTS 48 inch 28W 5000K Med BiPin Rapid Start T8 Linear Fluorescent Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:56508

Description

Fluorescent linear T8 shape lamp. Rapid-start method. 5000 K colour temperature. Daylight. 2625 initial and 2500 mean luminous. 42000 hours average life.

Specifications

Brand Name Standard Products Sub Brand EarthSaver
Type LINEAR Wattage 28 W
Lumens 2.625k lm Color Temperature 5000 (Daylight) K
Average Life 42000 hr Color Rendering Index (CRI) 85
Start Type Rapid Start (RS) Diameter 26 MM
UPC 069549565081

Packages

1 - UNIT - 1 25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok