Abbotsford
phif25t8tl830plusalto

PHILIPS LIGHTING 36 inch 25W 3000K Philips ALTO Plus 800 Long Life T8 Fluorescent Lamp,White

Price $13.64 / EA Eco fees: $0.40
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:280974

Description

Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life. F25T8/TL830 ALTO Plus. Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Green Base - Bulb: T8 - Energy Saving - Color Code: TL830 [CCT of 3000K] - Color Rendering Index: 85 Ra8 - Mercury (Hg) Content: 1.7 mg - Picogram per Lumen Hour: 28 p/LuHr

Specifications

Brand Name Philips Lighting Item Name T8 Linear Fluorescent
Bulb Base Group Bi-Pin Designation F25T8/TL830/PLUS/ALTO 30PK
Bulb Shape T8 Bulb Base G13 Medium
Wattage 25 W Lumens 2150 lm
Color Temperature 3000 K Average Life 24000 hr
Light Color 830 Warm White Color Rendering Index (CRI) 85
Voltage Rating 309 V Diameter 25.4 MM
Application For General Applications UPC 046677280970

Packages

30 - UNIT - (30) 1260 - SKID - 1260
This website uses cookies to ensure you get the best experience on our website. Read more
Ok