Abbotsford
phif32t8tl930alto30pk

PHILIPS LIGHTING 48 inch 32W 3000K T8 High CRI Lamp with ALTO II Technology (30/Pack)

Price $4.85 / EA Eco fees: $0.40
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:479592

Description

Philips T8 High CRI lamps featuring ALTO II technology are ideal when better color rendering properties are preferred. Outstanding lamp performance: • 95% lumen maintenance and reduced lamp-end blackening• 90 color rendering index• Limited warranty period based on usage+Better for the environment:• ALTO II Technology is TCLP compliant*• Only 1.7mg of mercury with ALTO II technology• Reduced impact on the environment withoutsacrificing performance• ALTO II means 50% less mercury than the original ALTO T8 lamps

Specifications

Brand Name Philips Lighting Sub Brand ALTO II™
Item Name T8 Linear Fluorescent Lamp Designation F32T8/TL930/ALTO 30PK
Bulb Shape T8 Bulb Base G13 Medium
Wattage 32 W Lumens 2775 lm
Color Temperature 3000 K Average Life 30000 hr Instant Start, 36000 hr Programmed Start
Light Color White Color Rendering Index (CRI) 90
Start Type Instant/Programmed Mercury Content 1.7 mg
Height 1.000 in Width 1.000 in
Maximum Overall Length 48 in Standards TCLP Compliant
Application For Residential and Commercial Applications UPC 046677479596

Packages

30 - UNIT - (30) 1440 - SKID - 1440
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok