×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phifb32t8tl7356alto

PHILIPS LIGHTING 378935 32W 6" Philips T8 U-Bent Rapid Start Fluorescent Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:378935

Description

Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment. FB32T8/6 TL735 ALTO. U-Bend 6'' Leg Spacing 22.5'' - 32W - Case Of 20 - Base type: Medium Bi-Pin - Bulb finish: Warm White- Life hours: 20000- Color temperature Kelvin:3500 K

Specifications

Brand Name Philips Lighting Sub Brand ALTO
Item Name T8 Fluorescent Lamp Bulb Base Group Bi-Pin
Bulb Overall Shape U-Bent Designation FB32T8/6 TL735 ALTO
Bulb Shape T8 Bulb Base G13 Medium
Wattage 32 W Lumens 2650 lm
Color Temperature 3500 K Average Life 20000 hr
Color Rendering Index (CRI) 75 Bulb Color/Finish Warm White
Maximum Overall Length 569.976 mm Application General
UPC 046677378936

Packages

1 - UNIT - 1 20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok