Abbotsford
phi60br30halfl

SIGNIFY 112334 LAMP HAL BR30 MED 60W130V 112334

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:112334

Description

Meet the Halogená® collection of light bulbs, the elegant, long life alternativeto ordinary household light. Halogená provides bright, white light that lasts twoyears*.Their long life makes them great for hard-toreach fixtures. Fewer replacementsmeans less hassle. But that’s not all, Halogená light bulbs are also fully dimmable,which can save energy. From Decorative to PARs, from the Classic to easy gripReflectors, Halogená light bulbs provide bright, white light, indoors or out. Halogená Indoor Flood 60W ES BR-30 43D REFL 1CT. Base: Medium [Single Contact Medium Screw] - Base Information: Brass [Brass Base] - Bulb: BR30 - Bulb Material: Soft Glass - Bulb Finish: Reflector - Operating Position: Universal [Any or Universal (U)] - Rated Avg. Life: 3000 hr - Initial Lumens: 700 Lm - Luminous Efficacy Lamp: 11.7 Lm/W - CRI: 100 Ra8.

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Flood Bulb Shape BR30
Bulb Base E26 Medium Wattage 60 W
Lumens 700 lm Color Temperature 2790 K
Average Life 3000 hr Color Rendering Index (CRI) 100
Beam Angle 43° Center Beam Candle Power 650 cd
Voltage Rating 120 V Material Brass Base, Soft Glass
Operating Position Universal Maximum Overall Length 136.5 mm

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok