×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phigbf

PHILIPS LIGHTING 340034 20W 12V Philips GBF Low Voltage Reflector Halogen Lamp, Frosted

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:340034

Description

Delivers high lumen output and excellent color rendering for precise accent and display lightingPhilips Halogen Aluminum Reflector Lamps provide continuous color and high luminous intensity for precise accent and display lighting. These lamps offer a rated average life ranging from 2000 hours and feature excellent beam qualities for accent or ambient lighting.

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Halogen Bulb Shape 37 mm ALR
Bulb Base BA15d/19 Wattage 20 W
Lumens 250 lm Color Temperature 3000 K
Average Life 2000 hr Color Rendering Index (CRI) 100
Beam Angle 32° Center Beam Candle Power 350 cd
Voltage Rating 12 V ANSI Code GBF
Material Aluminum Bulb Color/Finish Frosted
Dimmable No Diameter 38 mm
Maximum Overall Length 41 mm Application ACCENT LIGHTING
UPC 046677340032

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT - 50 5850 - UNIT = 5850
This website uses cookies to ensure you get the best experience on our website. Read more
Ok