Abbotsford
phihalcaps50wgy63512vcl

SIGNIFY 569301 LAMP HAL G4 50W 12V CL569301

Price $4.51 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:569301

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Flood, Spot and Recessed Bulb Overall Shape Capsule
Bulb Shape T3 Bulb Base G4 Bi-Pin
Wattage 50 W Lumens 700 lm
Color Temperature 3000 K Average Life 2000 hr
Voltage Rating 12 V Bulb Color/Finish Clear
Dimmable Yes For Use With Reading and Desk Lamps
Application For Indoor and Outdoor Applications

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok