Abbotsford
iwajm1313fth

STANDARD PRODUCTS 15415 35W 12V 2950K EYE MR11 Narrow Flood Open Halogen Lamp

Price $33.82 / EA Eco fees: $0.05
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:15415

Description

EYE’s MR11 high and low voltage lamps offer crisp white light and accurate beam control for focused light output. The long lasting dichroic coating directs the heat through the back of the lamp while delivering a precise beam of consistent light and color brightness.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type Flood
Designation 35MR11/MFL FTH EYE Bulb Shape MR11
Bulb Base GZ4 Wattage 35 W
Color Temperature 3050 K Average Life 3000 hr
DLC N Beam Angle 29°
Center Beam Candle Power 1350 cd Voltage Rating 12 V
ANSI Code FTH Material Glass Reflector
Diameter 35.5 mm Maximum Overall Length 37 mm
UPC 069549154155

Packages

1 - UNIT - 1 2 - UNIT - 2 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok