Abbotsford
iwajr12v50wfnv

STANDARD PRODUCTS 30379 50W 12V 3050K Standard EYE MR16 Open Narrow Spot Halogen Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:30379

Description

EYE’s Open MR16 lamps offer consistent white colour and brightness with a special long lasting dichroic coating to keep the fixture cool, perfect for many applications. Features: Crisp white light. Long life. Long lasting dichroic coating. Precise optical design. Applications: Retail stores. Offices. Landscapes. Display cases. Residential. Track and recessed lighting

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type Flood
Designation 50MR16/WFL FNV EYE Bulb Shape MR16
Bulb Base GX5.3 Wattage 50 W
Color Temperature 3050 K Average Life 5000 hr
DLC N Beam Angle 55°
Center Beam Candle Power 750 cd Voltage Rating 12 V
ANSI Code FNV Material Glass Reflector
Diameter 50.7 mm Maximum Overall Length 45 mm
UPC 069549303799

Packages

1 - UNIT - 1 12 - UNIT - 12 120 - UNIT - 120
This website uses cookies to ensure you get the best experience on our website. Read more
Ok