Abbotsford
iwajr12v20wbab

STANDARD PRODUCTS 15328 20W 12V 2950K Standard EYE MR16 Open Flood Halogen Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:15328

Description

HALOGEN MR16 20W 12V GX5.3 36DEG FLOOD OPEN BAB EYE

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name MR Halogen Lamp Type Flood
Designation 20MR16/FL BAB EYE Bulb Shape MR16
Bulb Base GX5.3 Wattage 20 W
Color Temperature 2950 K Average Life 4000 hr
DLC N Beam Angle 36°
Center Beam Candle Power 525 cd Voltage Rating 12 V
ANSI Code BAB Material Glass
Dimmable No Diameter 50.7 mm
Maximum Overall Length 45 mm UPC 069549153288

Packages

1 - UNIT - 1 12 - UNIT - 12 120 - UNIT - 120
This website uses cookies to ensure you get the best experience on our website. Read more
Ok