LITELINE LMP16E26AC-50BX 120V 50W Medium Liteline MR16 Halogen Lamp Covered Glass
Description
MR16 line voltage multi-faceted reflector halogen lamp 50W with E26, 120V and clear cover. For use in track or recessed fixtures.
Specifications
Brand Name | Liteline | Item Name | Halogen Lamp |
Type | Wide Flood | Bulb Overall Shape | R-butt/Reflector Lamp |
Bulb Shape | MR16 | Bulb Base | E26 Medium |
Wattage | 50 W | Color Temperature | 2800 K |
Beam Angle | 36° | Voltage Rating | 120 V |
Material | Aluminum Plated Glass | Diameter | 50.8 mm |
Maximum Overall Length | 54 mm | UPC | 771250901514 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |