Abbotsford
litlmp16gu10c50bx

LITELINE 120V 50W Line Voltage Covered Halogen Lamp

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:LMP16GU10C-50BX

Description

MR16 line voltage multi-faceted reflector halogen lamp 50W with GU10, 120V and clear cover. For use in track or recessed fixtures.

Specifications

Brand Name Liteline Item Name MR16 Halogen Lamp
Type High Voltage, Wide Flood Bulb Overall Shape R-Butt/Reflector Lamp
Bulb Shape MR16 Bulb Base GU10
Wattage 50 W Color Temperature 2750 K
Beam Angle 36° Voltage Rating 120 V
Material Aluminum Plated Glass Dimmable No
Maximum Overall Length 54 mm UPC 771250309044

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok