×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phiexncg

PHILIPS LIGHTING 162495 50W 12V GU5.3 Philips MR16 Halogen Flood Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:162495

Description

Philips Halogen MR16 lamps provide a bright white light for accent lighting. They make it easy to optimize the look and feel of your brand,

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Bulb Shape MR16 Bulb Base GU5.3
Wattage 50 W Color Temperature 3000 K
Beam Angle 36° Center Beam Candle Power 1200 cd
Voltage Rating 12 V ANSI Code EXN
Diameter 50.7 mm Maximum Overall Length 51.5 mm
UPC 046677162498

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok