Abbotsford
iwacf2327kpar38e26elume

STANDARD PRODUCTS 59671 23W Lamp Compact Fluorescent par38 Medium

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:59671

Description

Compact fluorescent lamp. PAR38 shape. Same size, same light output, same shape as halogen PAR lamps. Weatherproof. Indoor or outdoor use (base up). Instant on. Direct retrofit to halogen PARs. Saves on energy and maintenance costs. 2700 K colour temperature. 1280 initial luminous. 8000 hours average life. -23°C start temperature.

Specifications

Brand Name Standard Products Item Name CFL
Type Plug-In Designation CF23/27K/PAR38/E26/ELUME
Wattage 23 W Lumens 1280 lm
Color Temperature 2700 K Average Life 8000 hr
Standards cULus Listed Application Indoor/Outdoor
UPC 069549596719

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok