Abbotsford
iwaiceq75par30flln

STANDARD PRODUCTS 50192 75W 130V Standard Lamp Ice Halogen, PAR30LN, Medium Base E26, Class Flood, 2800K, Frost

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:50192

Description

The frosted lens on STANDARD ICE lamps provide soft no glare illumination, eliminating dark lines and shadows.

Specifications

Brand Name Standard Products Item Name Halogen Lamp
Type Flood, UV-Protection Bulb Overall Shape PAR Reflector
Bulb Shape PAR30LN Bulb Base E26 Medium
Wattage 75 W Lumens 745 lm
Color Temperature 2800 K Average Life 5000 hr
Series/Model Ice Voltage Rating 130 V
Material Glass Maximum Overall Length 122 mm
UPC 069549001923

Packages

1 - UNIT - 1 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok