Abbotsford
phi50par30shalnfl30120

50W Halogen PAR 30-Short Neck Flood Light Bulb

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:164368

Description

Philips Halogen PAR lamps will provide bright, white light across the product line and feature excellent beam qualities for accent or ambient lighting. Their optimized coil and burner design allows for clear, crisp lighting effects with excellent color rendering, making it easy to optimize the look and feel of your store and your merchandise. 50PAR30S/HAL/WFL40-120V Halogen Quartz Wide Flood 40 DegreeShort Neck Light Bulb, (15 Pack) - Medium base - 50W - 120V - Clear - PAR 30S bulb type - Wide Flood - 45ยบ beam spread - Short neck halogen light bulb - Meets US Federal minimum efficiency standard - Carded - Color Temperature: 2,900K - Average Lifetime: 3500 hours - Lumens (light output): 610 - CRI: 100.

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Wide Flood, Short Neck Designation 50PAR30S/HAL/WFL40-120V
Bulb Shape PAR30S Bulb Base E26 Medium
Wattage 50 W Lumens 610 lm
Color Temperature 2900 K Average Life 3500 hr
Color Rendering Index (CRI) 100 Beam Angle 40°
Voltage Rating 120 V Bulb Color/Finish Clear
Maximum Overall Length 92.075 mm

Packages

1 - UNIT - 1 15 - UNIT - (15)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok