Abbotsford
phi75par30lhalsp16120

SIGNIFY 229344 LAMP HAL PAR30 SP MED 16DEG 75W 120V 229344

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:229344

Description

75W 120V PAR30L SP 16D 1CT. Philips Halogen PAR lamps will provide bright, white light across the product line and feature excellent beam qualities for accent or ambient lighting. Their optimized coil and burner design allows for clear, crisp lighting effects with excellent color rendering, making it easy to optimize the look and feel of your store and your merchandise.

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Spot Designation 75W 120V PAR30L SP 16D 1CT
Bulb Shape PAR30L Bulb Base E26 Medium
Wattage 75 W Color Temperature 2860 K
Beam Angle 16° Center Beam Candle Power 6700 cd
Voltage Rating 120 V Bulb Color/Finish Clear, Glass
Maximum Overall Length 114.3 mm UPC 046677229344

Packages

1 - UNIT - 1 15 - UNIT - (15)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok