×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phi75par38halfl28wll120

SIGNIFY 144865 LAMP HAL PAR38 DIOPTICREFL 75W 120V 144865

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:144865

Description

Ideal for Retail, Residential, Indoor/Outdoor, Flood Lighting.Smooth, Round Beam - excellent beam control for accent lighting. Dimmable. 2900K and 100 CRI - Halogen offers crisp, white light and brighter colors. Lifetime 2500K to 3000 hours dependent upon voltage. PAR Halogen Caution Notice: Before using bulb, see operating instructions on inside flap. Adherence to the operating instructions will reduce the risk of personal injury or fire. The filament capsule contained inside this glass bulb is pressurized, operates at high temperaturs and could unexpectedly shatter.

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Flood Bulb Shape PAR38
Bulb Base E26 Medium Wattage 75 W
Color Temperature 2900 K Beam Angle 25°
Voltage Rating 120 V Bulb Color/Finish Clear, Aluminum Plated Glass
Maximum Overall Length 134.95 mm Application For Retail, Residential, Indoor/Outdoor, Flood Lighting
UPC 046677144869

Packages

1 - UNIT - 1 12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok