Abbotsford
iwajd75wmc

STANDARD PRODUCTS 30250 75W 130V 2900K Standard Products JD Mini Can Base Single-Ended Halogen Lamp, Clear

Price $43.97 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:30250

Description

HALOGEN JD 75W 130V E11 CLEAR EYE

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type Quartz
Bulb Overall Shape Single-Ended Tube Designation 75Q/CL/MC/130V EYE
Bulb Base E11 Mini Candelabra Wattage 75 W
Lumens 1150 lm Average Life 2000 hr
DLC N Voltage Rating 130 V
Bulb Color/Finish Clear Diameter 11.5 mm
Maximum Overall Length 68 mm UPC 069549302501

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok