×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
iwahj100ws130v

STANDARD PRODUCTS 51043 T3 100W 130V 2900K R7s Standard Products Halogen Lamp, Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:51043

Description

ALR are halogen aluminium reflector lamps.All models are fitted with a cover glass. They are a lightweight compact light source and are mainly used in display lighting, accent lighting, task lighting and elevator.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type J
Bulb Overall Shape Double-Ended Tube Designation H100T3/79MM/2M/R7S/130V/STD
Bulb Shape T3 Bulb Base R7s
Wattage 100 W Lumens 1300 lm
Color Temperature 2900 K Average Life 2000 hr
DLC N Voltage Rating 130 V
Bulb Color/Finish Clear Maximum Overall Length 79 mm
UPC 069549010437

Packages

1 - UNIT - 1 12 - UNIT - 12 120 - UNIT - 120
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok