×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
iwaj300w130v

STANDARD PRODUCTS 4.69 inch 300W 130V T3 Standard Products Double Ended J Halogen Lamp, Clear

Price $11.76 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:15516

Description

HALOGEN DOUBLE-ENDED J T3 300W 130V R7s CLEAR 119mm EYE

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type Quartz
Bulb Overall Shape Double-Ended Tube Designation 300QT3/CL/130V/119MM EYE
Bulb Shape T3 Bulb Base R7s
Wattage 300 W Lumens 5700 lm
Average Life 2000 hr DLC N
Voltage Rating 130 V Bulb Color/Finish Clear
Maximum Overall Length 119 mm UPC 069549155169

Packages

1 - UNIT - 1 12 - UNIT - 12 144 - UNIT - 144
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok