×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
iwaq500cl

STANDARD PRODUCTS 55070 500W 120V T3 Standard Products Infrared Halogen Lamp, Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:55070

Description

HALOGEN DOUBLE-ENDED J T3 500W 120V R7s CLEAR INFRARED 221mm 2 PACK STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name T3 Halogen Lamp Type Infrared
Bulb Overall Shape Tube, Double-Ended Bulb Shape T3
Bulb Base R7s Wattage 500 W
Color Temperature 2500 K Average Life 5000 hr
DLC N Voltage Rating 120 V
Bulb Color/Finish Clear Maximum Overall Length 221 mm
UPC 069549050709

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok