Abbotsford
stn69190

STANPRO 69190 6W 120V 3000K T3-R7S LED Lamp

Price $20.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:69190

Description

Reduce your energy and maintenance costs by replacing your small halogen lamps with LED technology that looks the same as traditional lamps. Their lifetime is at least five times longer than their equivalent and power consumption as low as 2.5W for a complete ecoenergetic solution.

Specifications

Brand Name Stanpro Item Name LED Lamp
Type Dimmable High Lumens Designation R7S/S2/6W/30K/78/STD
Bulb Shape T3 Bulb Base R7S
Power (Wattage) 6 W Lumens 550 lm
Color Temperature 3000 K Average Life 15000 hr
Color Rendering Index (CRI) 80+ Beam Angle 360°
Voltage Rating 120 VAC Frequency Rating 60 Hz
Bulb Color/Finish Clear Dimmable Yes
Temperature Rating -4 to 113 °F Incandescent Equivalent Wattage 40 W
Diameter 1 in Maximum Overall Length 3-1/8 in
Standards RoHS Compliant, cULus Listed, FCC Certified UPC 069549025295

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok