Abbotsford
phibc500t3qcl1cdtp

PHILIPS LIGHTING 512111 500W 120V 2900K Double Ended Linear Halogen Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:512111

Description

High-quality white light with superior lumen performanceHalogen Double Ended lamps provide bright,white light for work lights and security lighting. Rugged construction for busy work sites. Offered in several lengths to meet most application needs.High lumen output provides light where you need it.

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Bulb Overall Shape Tube, Double-Ended Bulb Shape T3
Bulb Base R7s Wattage 500 W
Lumens 9500 lm Voltage Rating 120 V
Bulb Color/Finish Clear Maximum Overall Length 117.6 mm
UPC 067805011839

Packages

1 - UNIT - 1 12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok