×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phibc500t3qcl2cdtp

PHILIPS LIGHTING 512129 500W 120V 2900K 9500LM T3 R7s Base Double Ended Linear Lamp, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:512129

Description

High-quality white light with superior lumen performanceHalogen Double Ended lamps provide bright,white light for work lights and security lighting. Rugged construction for busy work sites. Offered in several lengths to meet most application needs.High lumen output provides light where you need it.

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Quartz Bulb Overall Shape Double-Ended Tube
Designation BC500T3Q/CL/2CD/TP Bulb Shape T3
Bulb Base R7s Wattage 500 W
Lumens 9500 lm Color Temperature 2900 K
Voltage Rating 120 V Bulb Color/Finish Clear
Diameter 12 mm Maximum Overall Length 117.6 mm
Standards Energy Efficiency Class D Certified UPC 067805011846

Packages

1 - UNIT - 1 12 - UNIT = (12) 4320 - UNIT = 4320
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok