×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phibc100t3qcl1cd119mm

PHILIPS LIGHTING 127704 100W Philips T3 Halogen Quartz, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:127704

Description

Halogene lamp

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Quartz Designation BC100T3/Q/CL/1CD 119MM
Bulb Shape T3 Wattage 100 W
Bulb Color/Finish Clear Maximum Overall Length 119 mm
UPC 046677127701

Packages

1 - UNIT - 1 12 - UNIT = (12) 4752 - UNIT = 4752
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok