×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
iwa100qclmc

STANDARD PRODUCTS 30219 100W 130V 2900K Standard Products JD Mini Can Base Single-Ended Halogen Lamp, Clear

Price $46.43 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:30219

Description

These lamps provide crisp white light and long reliable life. Features: Crisp white light. Consistent colour and brightness. Reliable long life. Applications: Display cases, Museums, Restaurants, Marine/boat applications, Lounges, Retail Stores.

Specifications

Brand Name Eye Lighting Sub Brand Generic
Item Name Halogen Lamp Type JD, Line Voltage
Bulb Overall Shape Tube, Single-Ended Bulb Base E11 Mini Candelabra
Wattage 100 W Lumens 1600 lm
Average Life 2000 hr DLC N
Voltage Rating 130 V Bulb Color/Finish Clear
Maximum Overall Length 70 mm Application Display Cases, Museums, Restaurants, Marine or Boat Applications, Lounges, Retail Stores
UPC 069549302198

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok