×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
iwajd150wdc

STANDARD PRODUCTS 15430 150W 130V 2850K Standard Products JD DC Base Single-Ended Halogen Lamp, Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:15430

Description

These lamps provide crisp white light and long reliable life. Features: Crisp white light. Consistent colour and brightness. Reliable long life. Applications: Display cases, Museums, Restaurants, Marine/boat applications, Lounges, Retail Stores.

Specifications

Brand Name Eye Lighting Sub Brand Generic
Item Name Halogen Lamp Type JD
Bulb Overall Shape Tube, Single-Ended Designation 150Q/CL/DC/130V EYE
Bulb Base BA15d Wattage 150 W
Lumens 2400 lm Color Temperature 2850 K
Average Life 2000 hr Voltage Rating 130 V
Bulb Color/Finish Clear Maximum Overall Length 63 mm
UPC 069549154308

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok