SIGNIFY 266767 LAMP HAL T4 CLR DC BAY150W 120V 266767
Description
Single-ended halogen lamp with double contact bayonet BA15d base. 200 hours average lifetime.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Bulb Overall Shape | Single-Ended | Bulb Shape | T4 |
Bulb Base | BA15d (Double Contact Bayonet) | Wattage | 150 W |
Lumens | 2800 lm | Color Temperature | 2900 K |
Average Life | 200 hr | Voltage Rating | 120 V |
Bulb Color/Finish | Clear | Height | 35.052 mm |
Maximum Overall Length | 65 mm | UPC | 046677266769 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |