×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phicdm205cuo4keaallstart

PHILIPS LIGHTING 236927 205W Philips Energy Advantage CDM AllStart Technology Lamp, Coated

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:236927

Description

Philips Energy Advantage CDM lamps with AllStart Technology is a high-efficiency protected “O” rated CDM lighting solution that provides energy savings without compromising light quality.

Specifications

Brand Name Philips Lighting Item Name Compact High Intensity Discharge Lamp
Type HID Lamps&Specialities Bulb Overall Shape Ellipsoid
Designation CDM205/C/U/O/4K/EA/ED28 Bulb Shape ED28
Bulb Base EX39 Wattage 205 W
Lumens 18000 lm Color Temperature 4100 K
Average Life 20000 hr Color Rendering Index (CRI) 85
Voltage Rating 128 V Material Ceramic
Bulb Color/Finish Clear, Frosted Dimmable No
Operating Position Any Diameter 88.9 MM
Maximum Overall Length 211.15 mm UPC 046677236922

Packages

1 - UNIT - 1 12 - UNIT = 12 384 - UNIT = 384
This website uses cookies to ensure you get the best experience on our website. Read more
Ok