PHILIPS LIGHTING 236935 330W 125V Philips Energy Advantage CDM All Start
Description
Philips Energy Advantage CDM lamps with AllStart Technology is a high-efficiency protected “O” rated CDM lighting solution that provides energy savings without compromising light quality. 330W 4K ED37 CO U EA AllStart. Base: Exclusionary Mogul Screw [Exclusionary Mogul Screw] - Bulb: ED37 - Bulb Finish: Coated - Color Code: 940 [CCT of 4000K] - Mercury (Hg) Content: 50 (max) mg - Picogram per Lumen Hour: 90 p/LuHr
Specifications
Brand Name | Philips Lighting | Item Name | Compact High Intensity Discharge Lamp |
Type | HID Lamps&Specialities | Bulb Overall Shape | Ellipsoid |
Designation | CDM330/C/U/O/4K/EA/ED37 | Bulb Shape | ED37 |
Bulb Base | EX39 | Wattage | 330 W |
Lumens | 31000 lm | Color Temperature | 4000 K |
Average Life | 24000 hr | Color Rendering Index (CRI) | 90 |
Voltage Rating | 130 V | Material | Ceramics Discharge Tube |
Bulb Color/Finish | Clear | Operating Position | Universal |
Diameter | 117.475 mm | Maximum Overall Length | 292.1 mm |
UPC | 046677236939 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 270 - UNIT = 270 |