PHILIPS LIGHTING 144790 25W MasterColor® Integrated PAR38 Ceramic Metal Halide Lamp
Description
The Philips MasterColor® 25W Integrated is an all-in-one lamp and ballast in a PAR38 reflector.
Specifications
Brand Name | Philips Lighting | Sub Brand | Mastercolor® |
Item Name | Metal Halide HID Lamp | Bulb Shape | PAR38 |
Bulb Base | E26 Medium | Wattage | 25 W |
Lumens | 1450 lm | Color Temperature | 3000 K |
Average Life | 15000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 85 | Beam Angle | 40° |
Center Beam Candle Power | 2100 cd | Voltage Rating | 120 V |
Material | Ceramic | Dimmable | No |
Maximum Overall Length | 135 mm | UPC | 046677144791 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |