Abbotsford
phic100s54m

PHILIPS LIGHTING 344465 100W 55V Philips Ceramalux® Non-ALTO High Pressure Sodium Lamp, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:344465

Description

Philips Ceramalux lamps provide efficient lighting solutions for industrial applications, warehouses, post top applications and parking lots. Ceramalux 100W Med BD17 CL. Base: Medium [Single Contact Medium Screw] - Base Information: Brass [Brass Base] - Bulb: BD17 - Bulb Material: Hard Glass - Bulb Finish: Clear - Operating Position: Universal [Any or Universal (U)] - Color Rendering Index: 21 Ra8 - Design Mean Lumens: 8550 Lm - Watts: 100 W - Lamp Voltage: 55 V - Lamp Current: 2.1 A - Ignition Time: 5 (max) s - Mercury (Hg) Content: 22 (max) mg.

Specifications

Brand Name Philips Lighting Item Name High Pressure Sodium Lamp
Type HID Lamps&Specialities Bulb Overall Shape Ellipsoid
Designation C100S54/M PH 12PK Bulb Shape BD17
Bulb Base E26 Medium Wattage 100 W
Lumens 9200 lm Color Temperature 2100 K
Average Life 24000 hr Color Rendering Index (CRI) 21
Voltage Rating 52 V Bulb Color/Finish Clear
Diameter 53.975 mm Maximum Overall Length 138.125 mm
Application GENERAL LIGHTING UPC 046677344467

Packages

1 - UNIT - 1 12 - UNIT = 12 864 - UNIT = 864
This website uses cookies to ensure you get the best experience on our website. Read more
Ok