Abbotsford
phic250s50alto

PHILIPS LIGHTING 368795 250W 95V Ceramalux Alto High Pressure Sodium Lamp, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:368795

Description

These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.

Specifications

Brand Name Philips Lighting Item Name High Pressure Sodium Lamp
Type HID Lamps&Specialities Bulb Overall Shape Single-Ended Tube
Designation C250S50/ALTO 12PK Bulb Shape ED18
Bulb Base E39 Mogul Wattage 250 W
Lumens 28500 lm Color Temperature 2100 K
Average Life 24000 hr Color Rendering Index (CRI) 21
Voltage Rating 96 V Bulb Color/Finish Clear
Diameter 57.15 mm Maximum Overall Length 247.65 mm
Application GENERAL LIGHTING UPC 046677368791

Packages

1 - UNIT - 1 12 - UNIT = 12 720 - UNIT = 720
This website uses cookies to ensure you get the best experience on our website. Read more
Ok