×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phic50s68alto

50W 52V Philips ALTO® Ceramalux High Pressure Sodium Lamp, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:368670

Description

These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.

Specifications

Brand Name Philips Lighting Type HID Lamps&Specialities
Wattage 50 W Lumens 4300 lm
Color Temperature 2100 K Average Life 24000 hr
Color Rendering Index (CRI) 16 Voltage Rating 52 V
Diameter 2.938 in Application GENERAL LIGHTING
UPC 046677368678

Packages

1 - UNIT - 1 12 - UNIT = 12 432 - UNIT = 432
This website uses cookies to ensure you get the best experience on our website. Read more
Ok