×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phic50s68d

SIGNIFY 331546 LAMP HID HPS ED23 COATMOG 50W 331546

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:331546

Description

Replace yellow light with crisp, bright white light with just a simple twist! Ideal for industrial applications, warehouses, post top applications and parking lots.

Specifications

Brand Name Philips Lighting Item Name Sodium HID Lamp
Bulb Overall Shape Ellipsoid Bulb Shape ED23.5
Bulb Base E39 Mogul Screw Wattage 50 W
Lumens 3800 lm Color Temperature 2100 K
Light Color Bright White Color Rendering Index (CRI) 21
Voltage Rating 52 V Bulb Color/Finish Coated/Frosted
Application For Industrial Applications, Warehouses, Post Top Applications and Parking Lots UPC 046677331542

Packages

1 - UNIT - 1 12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok