×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ushlu100med

USHIO AMERICA 5000040 100W 2000K 9500LM LU Series ED17 E26 Medium Base High Pressure Sodium Lamp, Clear

Price $15.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:USHIO AMERICA
Manufacturer #:5000040

Description

USHIO’s LU series High Pressure Sodium lamps are highly efficient and produce a warm color. They are for lighting large areas and are often used in street lighting, industrial high-bay, parks, and other commercial lighting uses where color rendering is not considered critical.

Specifications

Brand Name Ushio Item Name High Pressure Sodium Lamp
Designation LU-100/MED, ED17 Bulb Shape ED17
Bulb Base E26 Medium Screw Wattage 100 W
Lumens 9500 lm Color Temperature 2000 K
Average Life 24000 hr Series/Model LU Series
Ballast Type S54SG-100 Voltage Rating 55 V
Amperage Rating 2.1 A Bulb Color/Finish Clear
Operating Position Any Maximum Overall Length 5.44 in
Environmental Conditions Ozone-Free Application Commercial, Downlighting, Flood Lighting, Garages, Industrial, Industrial High Bay, Parking Lots and Security Applications
UPC 995047015011

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok