PHILIPS LIGHTING 397075 1000W 3600K Mercury Vapor High Intensity Discharge Lamp, Coated
Description
Mercury vapour lamp with E39 mogul screw base. 24000 hours average life.
Specifications
Brand Name | Philips Lighting | Item Name | Mercury Vapor Lamp |
Bulb Base Group | Screw | Bulb Overall Shape | Ellipsoid |
Bulb Shape | BT56 | Bulb Base | E39 Mogul Screw |
Wattage | 1000 W | Lumens | 63000 lm |
Color Temperature | 3700 K | Average Life | 24000 hr |
Light Color | White | Color Rendering Index (CRI) | 45 |
Maximum Overall Length | 381 mm | UPC | 046677397074 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |