Abbotsford
iwalbkbmh0250ttapccwamog

STANDARD PRODUCTS 60987 250W mh120/277/347 133V Standard Products E39 Lamp Halogen High Power Factor Mogul Lamp & Ballast Kit , Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:60987

Description

BALLASTS HID KITS MH - PROBE START ED28 / MOG BASE E39 / 250W / 120/277/347V / CWA / M58

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Metal Halide Lamp Type HID Kits
Bulb Overall Shape Ellipsoid Designation LBK/BMH0250/TRITAP/C/CWA/MOG
Bulb Shape ED28 Bulb Base E39
Wattage 250 W Lumens 21000 lm
Color Temperature 4000 K DLC N
Color Rendering Index (CRI) 65 Voltage Rating 133 V
ANSI Code M58 Bulb Color/Finish Clear
Dimmable No Diameter 89 mm
Maximum Overall Length 211 mm Application For Commercial, Industrial
UPC 069549609877

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok