×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
iwamh150umed

STANDARD 10515 Metal Halide HID Lamp ED28 150 W E39 Mogul Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:10515

Specifications

Brand Name Standard Products Item Name Metal Halide HID Lamp
Bulb Overall Shape Ellipsoid Designation MH150W/C/U/PS/737 VEN
Bulb Shape ED28 Bulb Base E39 Mogul
Wattage 150 W Lumens 20000 lm
Color Temperature 4000 K Color Rendering Index (CRI) 65
Start Type Pulse Bulb Color/Finish Clear
Dimmable No Operating Position Universal
Maximum Overall Length 211 mm UPC 090444949867

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok