Abbotsford
phicdm150t6830

PHILIPS LIGHTING 232728 150W Philips MasterColor¨ UV FadeBlock Metal Halide Lamp, Clear

Price $160.31 / EA Eco fees: $1.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:232728

Description

Range of single-ended T6 high-efficiency ceramic metal halide lamps with a stable color over lifetime and a crisp, sparkling light.

Specifications

Brand Name Philips Lighting Item Name Metal Halide Lamp
Type HID Lamps&Specialities Designation CDM150/T6/830 12PK
Bulb Shape T6 Bulb Base G12
Wattage 150 W Lumens 14000 lm
Color Temperature 2950 K Average Life 12000 hr
Color Rendering Index (CRI) 85 Voltage Rating 96 V
ANSI Code C142/C102/C8 Material Ceramic Discharge Tube
Bulb Color/Finish Clear Diameter 20 MM
Maximum Overall Length 110 mm Application For Accent and Downlighting
UPC 046677232726

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok