Abbotsford
phicdm70t6930

SIGNIFY 409151 70W Ceramic Metal Halide High Intensity Discharge Lamp, Clear

Price $143.10 / EA Eco fees: $1.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:409151

Description

The Elite family is at the very top of the MasterColor CDM range, and gives a unique combination of unbeatable light quality and consistent performance over lifetime, while keeping running costs low. MasterColor metal halide lamps deliver consistent white light and higher color rendering than any standard metal halide source for architectural lighting.

Specifications

Brand Name Philips Lighting Sub Brand CDM-T Elite, Mastercolor®
Item Name Metal Halide Lamp Bulb Overall Shape Single Ended Tube
Bulb Shape T6 Bulb Base G12
Wattage 70 W Lumens 7650 lm
Color Temperature 3000 K Average Life 15000 hr
Color Rendering Index (CRI) 90 Voltage Rating 296 V, 84 V Lamp
ANSI Code C139/E Material Ceramic Discharge Tube
Bulb Color/Finish Clear Maximum Overall Length 2616.2 mm
Application For General Lighting UPC 046677409159

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok