Abbotsford
phimhc100cump3kelite

SIGNIFY 423715 100W 101V MasterColor ED17 Elite High Intensity Discharge Lamp, Coated

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:423715

Description

MaterColor Ceramic Metal Halide ED-17 Elite lamps provide excellen lumen maintenance and outstanding performance over time in the familiar ED-17 lamp shape.

Specifications

Brand Name Philips Lighting Item Name Metal Halide Lamp
Bulb Overall Shape Ellipsoid Designation MHC100/C/U/MP/3K ELITE
Bulb Shape ED17 Bulb Base E26 Medium
Wattage 100 W Lumens 9200 lm
Color Temperature 3000 K Average Life 15000 hr
Color Rendering Index (CRI) 88 Voltage Rating 101 V
ANSI Code M140/M90/O Material Ceramics Discharge Tube
Bulb Color/Finish Coated/Frosted Operating Position Universal
Diameter 53.975 mm Maximum Overall Length 138.125 mm
Application General,Street Lighting UPC 046677423711

Packages

1 - UNIT - 1 12 - UNIT = 12 864 - UNIT = 864
This website uses cookies to ensure you get the best experience on our website. Read more
Ok