Abbotsford
phims400ups

PHILIPS LIGHTING 232835 400W 135V 4300K Philips Pulse Start Metal Halide Standard Lamp, Clear

Price $102.69 / EA Eco fees: $1.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:232835

Description

Philips Pulse Start Metal Halide Lamps offer an optimized metal halide system for greater efficiency and lumen maintenance.

Specifications

Brand Name Philips Lighting Item Name Metal Halide Lamp
Bulb Overall Shape Ellipsoid Bulb Shape ED37
Bulb Base E39 Mogul Wattage 400 W
Lumens 40000 lm Color Temperature 3800 K
Color Rendering Index (CRI) 65 Voltage Rating 135 V
Bulb Color/Finish Clear Operating Position Universal
Diameter 117.475 mm Maximum Overall Length 292.1 mm
UPC 046677232832

Packages

1 - UNIT - 1 216 - SKID - 216
This website uses cookies to ensure you get the best experience on our website. Read more
Ok