Abbotsford
phims320bups

PHILIPS LIGHTING 383810 320W 132V Philips ED28 Mogul Pulse Start Metal Halide Standard, Clear

Price $134.41 / EA Eco fees: $1.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:383810

Description

Philips Pulse Start Metal Halide Lamps offer an optimized metal halide system for greater efficiency and lumen maintenance.

Specifications

Brand Name Philips Lighting Item Name Metal Halide Lamp
Type Metal Halide Bulb Overall Shape Ellipsoid
Designation MS320/U/PS 12PK Bulb Shape ED28
Bulb Base E39 Mogul Wattage 320 W
Lumens 30000 lm Color Temperature 4100 K
Average Life 20000 hr Color Rendering Index (CRI) 62
Start Type Pulse Voltage Rating 132 V
Material Quartz Discharge Tube Bulb Color/Finish Clear
Operating Position Universal Diameter 88.9 mm
Maximum Overall Length 211.15 mm Application GENERAL LIGHTING
UPC 046677383817

Packages

1 - UNIT - 1 480 - SKID - 480
This website uses cookies to ensure you get the best experience on our website. Read more
Ok